0 items

Kohler Margaux® Valve Trim (Less Valve)

KT16235-4

Color Finish

Starting at $302.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom
  • Complements Margaux faucet and accessory line
  • Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
  • Fluid design lines for ease of cleaning
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
  • This bath and shower trim embodies Margaux's minimalist style with its fluid lines and sleek cross handle

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Handle Material
Brass
Handle Type
Lever
Height
7-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday