0 items

Kohler Finial® Valve Trim with Double Lever Handle

KT10302-4M

Color Finish

Starting at $754.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Finial®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Ergonomic
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday