0 items

Kohler Purist® Valve Trim with Single Cross Handle

KT14488-3

Color Finish

Starting at $246.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Material: Solid brass
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Required accessories: Rough-in valve Kohler® K-669-KS or Kohler® K-679-KS
  • Trim requires valve to complete
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Faucet Connection
Threaded
Handle Material
Metal
Handle Type
Ergonomic
Height
6-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday