33 x 22 in. 3-Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink with Sound Dampening
Vault™ 33 x 22 in. 3-Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink with Sound Dampening
Package Quantity Info:
EA: 1 IP: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Bowl depth: 9"
- Minimum base cabinet width 36"
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware and bottom sink rack
- Rear drain increases workspace in the sink and storage space underneath
- Three faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-9/16 in x 16-9/16 in x 9 in
- Sink Bowl Size, Right:
- 14-9/16 in x 16-9/16 in x 9 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in