KOHLER

Vault™ 33 x 22 in. 4 Hole Single Bowl Dual Mount Kitchen Sink in Stainless Steel

Part #K3821-NA  |  Manufacturer Part #3821-4-NA

Number of Holes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large single bowl
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware and bottom sink rack

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Vault™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-7/8 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Sink Bowl Size: 30-1/4 in x 16-9/16 in x 9 in

Sink Depth: 9-5/16 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in