29-3/4 x 24-5/16 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Vault™ 29-3/4 x 24-5/16 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Minimum base cabinet width 30"
- SilentShield® sound-absorption technology offers quieter performance
- Three faucet holes with one accessory hole to the right
- Rear drain increases workspace in the sink and storage space underneath
- Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Self-trimming apron overlaps the cabinet face for easy installation
- Includes installation hardware and compatibility template
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 29-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/2 in x 17-3/16 in x 9 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Farmhouse, Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Width:
- 24-5/16 in