33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

You last purchased this on
 
KOHLER

Vault™ 33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Vault™ 33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #K3838-ZZ-NA
  • Item #7012114
  • Manufacturer Part #3838-ZZ-NA
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-9/16 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
14-9/16 in x 16-9/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in