Kohler

Vault™ Strive® 15-19/20 x 16-19/20 in. Basin Rack in Stainless Steel

Part #K6646-ST  |  Manufacturer Part #6646-ST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits in the large left bowl of the Kohler® K-3823 and Kohler® K-3839 Vault™ kitchen sinks and Kohler® K-5284 Strive® kitchen sink
  • Comes included with the Kohler® K-5284 Strive™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3823 and K-3839 Vault™ and K-5284 Strive® Kitchen Sinks

CARB OTC LEED Compliant: No

Collection: Vault™ Strive®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

IAPMO Listed: No

Length: 15-19/20 in

Material: Stainless Steel

Product Type: Rack

Shape: Rectangular

Size: 16-15/16 in x 15-15/16 in

Width: 16-19/20 in