Kohler

Vault™ Strive® 15 19/20 x 21 1/4 in. Bottom Basin Rack Stainless Steel

Part #K6645-ST  |  Manufacturer Part #6645-ST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits in the bowl of the Kohler® K-3822 Vault™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3822 Vault™ Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Vault™ Strive®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

IAPMO Listed: No

Length: 15-19/20 in

Material: Stainless Steel

Product Type: Rack

Shape: Rectangular

Size: 21-1/4 in x 15-15/16 in

Width: 21-1/4 in