Kohler

Vault™ Strive® 15 19/20 x 29 1/4 in. Bottom Basin Rack Stainless Steel

Part #K6644-ST  |  Manufacturer Part #6644-ST

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with the Kohler® K-3821 Vault® kitchen sink or Kohler® K-5285 Strive® kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3821 Vault™ and K-5285 Strive® Kitchen Sinks

CARB OTC LEED Compliant: No

Collection: Vault™ Strive®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 15-19/20 in

Material: Stainless Steel

Product Type: Rack

Shape: Rectangular

Size: 29-1/4 in x 15-15/16 in

Width: 29-1/4 in