21 x 18-3/16 in. D-shaped Pedestal Bathroom Sink in Cashmere
Veer™ 21 x 18-3/16 in. D-shaped Pedestal Bathroom Sink in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single faucet hole
- Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-1 pedestal sink
- Ample side deck space for toiletries
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A122.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/16 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- D-shaped
- Sink Bowl Size:
- 13-3/4 in x 12-5/8 in x 4 in
- Sink Depth:
- 8-1/16 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 18-3/16 in
- Vessel Only:
- Yes
- Width:
- 18-3/16 in