1-Hole Pedestal Sink in White

You last purchased this on
 
KOHLER

Veer™ 1-Hole Pedestal Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veer™ 1-Hole Pedestal Sink in White

  • Fast #
  • Part #K5266-1-0
  • Item #4569857
  • Manufacturer Part #5266-1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Single faucet hole
  • Combination consists of the K-5248-1 basin and the K-5246 pedestal
  • Ample side deck space for toiletries
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
35-1/2 in
IAPMO Listed -:
No
Length:
24 in
Material:
Fireclay
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
PipeTubing Size:
3/8 in
Product Type:
Bathroom Sink
Sink Bowl Size:
14-7/8 in x 12-5/8 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 18-1/4 in x 35-1/2 in
Vessel Only:
No
Width:
18-1/4 in