Kohler Veer™ 24 x 18-1/4 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China D-shaped Bathroom Sink in Almond

K5248-1-47

Manufacturer Part #: 5248-1-47

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ample side deck space for toiletries
  • Single faucet hole
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5266-1 pedestal sink

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.1
Collection
Veer™
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
D-shaped
Sink Bowl Size
14-7/8 in x 12-5/8 in x 4 in
Sink Installation Type
Pedestal
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday