29 in. Pedestal Sink Base in Thunder™ Grey
Veer™ 29 in. Pedestal Sink Base in Thunder™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for smaller bathrooms the slender K-5246 pedestal pairs with the veer sink basin for sleek and sophisticated style
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Brand Model Compatibility:
- K-5247 and K-5248 Basins
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed -:
- No
- Length:
- 6-9/16 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- Width:
- 7 in