Kohler

Veer™ 3-Hole 1-Bowl Pedestal D-Shaped Sink Basin in Almond

Part #K5247-4-47  |  Manufacturer Part #5247-4-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ample side deck space for toiletries
  • Center faucet holes: 4"
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-4 pedestal sink

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2, ASME A122.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Veer™

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-1/16 in

IAPMO Listed: No

Length: 21 in

Material: Fireclay

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21 in x 18-3/16 in

Pedestal Only - FEI: No

Shape: D-shaped

Sink Bowl Size: 13-3/4 in x 12-5/8 in x 4 in

Sink Depth: 8-1/16 in

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes

Width: 18-3/16 in