Kohler Veer™ Bathroom Sink

KOH5266-8

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Veer™
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
35-1/2 in
IAPMO Listed
No
Material
Fireclay, Vitreous China
Number of Holes
3 Hole
Overall Sink Size
24 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
14-7/8 in x 12-5/8 in x 4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday