7 in. Pedestal Sink Base in Biscuit

You last purchased this on
 
KOHLER

Veer™ 7 in. Pedestal Sink Base in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veer™ 7 in. Pedestal Sink Base in Biscuit

  • Fast #
  • Part #K5246-96
  • Item #4554728
  • Manufacturer Part #5246-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for smaller bathrooms the slender K-5246 pedestal pairs with the veer sink basin for sleek and sophisticated style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A122.19.2
Application:
Residential
Brand Model Compatibility:
K-5246
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
29 in
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
7 in