KOHLER

Veer™ Pedestal Vessel in Dune

Part #K5248-4-NY  |  Manufacturer Part #5248-4-NY

Color/Finish:
Dune

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ample side deck space for toiletries
  • Center faucet holes: 4"
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5266-4 pedestal sink

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-5246 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Veer™

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 18-1/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 14-7/8 in x 12-5/8 in x 4 in

Sink Depth: 8 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-1/4 in