16" Round Pedestal Bathroom Sink in Black
Veil™ 16" Round Pedestal Bathroom Sink in Black
Product Details
This product includes
KOHLER 12-1/4 in. Round Pedestal Sink Base in Black Black™
Part #K20702-7
- Freestanding pedestal creates a unique installation
- No faucet holes; requires wall- or counter-mount faucet
- Round basin and base
- Combination consists of the K-20703 basin and K-20702 pedestal
- Includes color-matched overflow cap and color-matched brass drain cover
- Drain extension included for ease of installation
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles
- Overflow drain
- Coordinates with other products in the Veil collection
Specifications
- ADA Compliant:
- No
- Collection:
- Veil™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Opening:
- 2-1/2 in
- Height:
- 36 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 15-13/16 in x 15-13/16 in x 3-15/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 16 in