Elongated Wall Mount Toilet Bowl in Biscuit

You last purchased this on
 
KOHLER

Veil® Elongated Wall Mount Toilet Bowl in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil® Elongated Wall Mount Toilet Bowl in Biscuit

  • Fast #
  • Part #K6299-96
  • Item #4554746
  • Manufacturer Part #6299-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Mounting hardware is completely concealed giving Veil® a sleek and seamless look that is easy to clean
  • One-piece wall-hung toilet
  • Includes wall hung bowl with Reveal® Quiet-Close™ with grip tight seat
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
Yes
Bowl Height Range:
Under 14 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Veil®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet
Tank Only:
No
Toilet Bowl Height:
13 in
Toilet Bowl Length:
21 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Wall
WaterSense Labeled:
Yes