Elongated Wall Mount Toilet Bowl in White

This product has been replaced by

VEIL WALL HUNG EB BOWL
KOHLER VEIL WALL HUNG EB BOWL
Manufacturer Part #31539-0
You last purchased this on
 
KOHLER

Veil® Elongated Wall Mount Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

VEIL WALL HUNG EB BOWL
KOHLER VEIL WALL HUNG EB BOWL
Manufacturer Part #31539-0
KOHLER

Veil® Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #K6299-0
  • Item #4536442
  • Manufacturer Part #6299-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Mounting hardware is completely concealed giving Veil® a sleek and seamless look that is easy to clean
  • One-piece wall-hung toilet
  • Includes wall hung bowl with Reveal® Quiet-Close™ with grip tight seat
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
Yes
Bowl Height Range:
Under 14 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet
Tank Only:
No
Toilet Bowl Height:
13 in
Toilet Bowl Length:
21 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Wall
WaterSense Labeled:
Yes