Filter Assembly for K-6298-0
Veil™ Filter Assembly for K-6298-0
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-6298-0
- CARB OTC LEED Compliant:
- No
- Collection:
- Veil™
- Product Type:
- Assembly
- WaterSense Labeled:
- No