Wall Mount Stainless Steel Flush Actuator Plate in Black Black™
Veil™ Wall Mount Stainless Steel Flush Actuator Plate in Black Black™
Frequently Purchased Together
Product Details
- Available in a variety of colors and finishes to match the toilet or faucet finish
- Dual flush actuator offers a choice of 08 or 16 gpf
- For use with the 2" x 6" in-wall tank and carrier system
- Large flush actuator plate opening can be removed for easy access to the inner tank
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-6284
- CARB OTC LEED Compliant:
- No
- Collection:
- Veil™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flow Rate:
- 0.8 gpf;1.6 gpf
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Actuator Plate
- Width:
- 12-15/16 in