Wall Mount Stainless Steel Flush Actuator Plate in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Veil™ Wall Mount Stainless Steel Flush Actuator Plate in Vibrant® Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil™ Wall Mount Stainless Steel Flush Actuator Plate in Vibrant® Brushed Bronze

  • Fast #
  • Part #K6298-BV
  • Item #4596334
  • Manufacturer Part #6298-BV
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in a variety of colors and finishes to match the toilet or faucet finish
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • For use with the 2" x 6" in-wall tank and carrier system
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
K-6284
CARB OTC LEED Compliant:
No
Collection:
Veil™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Flow Rate:
0.8 gpf;1.6 gpf
GSA Approved:
No
Height:
7-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
Product Type:
Actuator Plate
Width:
12-15/16 in