INWALL Tank FACE Plate *VEIL
Veil™ INWALL Tank FACE Plate *VEIL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a variety of colors and finishes to match the toilet or faucet finish
- Dual flush actuator offers a choice of 08 or 16 gpf
- For use with the 2" x 6" in-wall tank and carrier system
- Large flush actuator plate opening can be removed for easy access to the inner tank
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2 in x 6 in In-Wall Tank and Carrier System
- CARB OTC LEED Compliant:
- No
- Collection:
- Veil™
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.6 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-15/16 in
- WaterSense Labeled:
- Yes
- Width:
- 13 in