Above Counter/Vessel Mount Bathroom Sink in Black Black™

You last purchased this on
 
KOHLER

Veil™ Above Counter/Vessel Mount Bathroom Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil™ Above Counter/Vessel Mount Bathroom Sink in Black Black™

  • Fast #
  • Part #K20705-N-7
  • Item #7426702
  • Manufacturer Part #20705-N-7
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No overflow.
  • No faucet holes; requires wall- or counter-mount faucet.
  • Asymmetrical large oval basin.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Trough-style basin allows for two-faucet application or striking large vanity installation.
  • Large asymmetrical oval basin.
  • 38-1/8" (969 mm) x 15-11/16" (399 mm) x 8-15/16" (226 mm)
  • Coordinates with other products in the Veil collection.
  • Includes color-matched brass drain cover.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A-117.1
ASME:
ASME A-112.19.2
CSA Certified:
CSA B45.1, CSA B651
Collection:
Veil™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Opening:
1-3/4 in
Height:
8-5/8 in
Length:
21-13/100 in
Material:
Fireclay
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Depth:
16 in
Sink Installation Type:
Above Counter, Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-13/100 in x 38-9/16 in
Vessel Only:
Yes
Width:
38-9/16 in