21-1/8 x 14-1/16 in. Oval Vessel Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Veil™ 21-1/8 x 14-1/16 in. Oval Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #K20704-0
  • Item #7426698
  • Manufacturer Part #20704-0
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veil™ 21-1/8 x 14-1/16 in. Oval Vessel Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes; requires wall- or counter-mount faucet.
  • Overflow drain.
  • Asymmetrical oval basin.
  • Coordinates with other products in the Veil collection.
  • Includes color-matched overflow cap and color-matched brass drain cover.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Veil™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Depth:
8-1/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Width:
14-1/16 in