Kohler

Verdera® 15 in. 15 x 30 in. Aluminum Medicine Cabinet

Part #K99000-NA  |  Manufacturer Part #99000-NA

Width:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Three adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Verdera®

Depth: 4-3/4 in

Glass Type: Tempered

Height: 30 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Material: Aluminum

Mirror Included: Yes

Type: K99000-NA

Width: 15 in