Kohler Verdera® 20 in. 20 x 30 in. Aluminum Medicine Cabinet

K99002-NA

Manufacturer Part #: 99002-NA

Width

20 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Three adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation

SPECIFICATIONS

ADA Compliant
No
Collection
Verdera®
Depth
4-3/4 in
Glass Type
Tempered
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Included
Yes
Type
K99002-NA
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday