Verdera® 29-7/8 x 2-11/16 in. Anodized Aluminum Joining Kit for 30 in. H Verdera Medicine Cabinet

Part #K25064-NA  |  Manufacturer Part #25064-NA

Starting at
$ 68.66 EACH

Brand Model Compatibility:

30 in H Verdera Medicine Cabinet
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Joining kit only - medicine cabinets sold separately
  • Combine several Kohler 30" high med cabs to create a larger width
  • Easier to install several narrow med cabs than one that is wide
  • Works with lighted or non lighted Kohler medicine cabinets

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 30 in H Verdera Medicine Cabinet

CARB OTC LEED Compliant: No

Collection: Verdera®

Depth: 2-69/100 in

GSA Approved: No

IAPMO Listed: No

Length: 29-7/8 in

Lights Included: No

Material: Anodized Aluminum

Medicine Cabinet Part Type: Filler Strip

NSF Certified: No

Origin: Global

Product Type: Join Kit

UL Listed: No

Width: 2-11/16 in