Kohler Verdera® 30 in. Slide Mirror Kit for 34 x 30 in. Medicine Cabinet

K99012-NA

Manufacturer Part #: 99012-NA

Height

30 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Required for surface mounting of Verdera™ medicine cabinets
  • Includes all hardware

SPECIFICATIONS

Brand Model Compatibility
Surface Mounting of Verdera® Medicine Cabinets
Collection
Verdera®
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Medicine Cabinet Part Type
Side Kit
Product Type
Kit, Mirror
Type
K99012-NA
Width
3-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday