Kohler Verdera™ 30 x 20 in. Lighted Medicine Cabinet
K99003-NA
Glass Type
DESCRIPTION
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Can be installed with left or right-hand swing
- Full-overlay mirrored door
- Includes mounting hardware for surface or recessed installation
- Mirrored interior
- Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation
- Slow-close doors prevent slamming
- Three adjustable tempered-glass shelves
- Two-way adjustable hinges with 108° opening capability for easy cabinet access
- Vertically adjustable flip out 3x magnifying mirror on inside of door
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- LED
- CARB OTC LEED Compliant
- No
- Collection
- Verdera™
- Depth
- 4-3/4 in
- Glass Type
- Tempered Glass
- Height
- 30 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Aluminum
- Width
- 20 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday