Kohler

Verdera™ 33 in. Frameless Rectangle Mirror with LED Lighting

Part #K99571-TL-NA  |  Manufacturer Part #99571-TL-NA

Height:

33 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours
  • Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
  • UL certified

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Verdera™

Color Temperature: 3000

Depth: 2 in

Height: 33 in

Installation Type: Wall Mount

Lumens: 1300

Material: Anodized Aluminum

UL Listed: Yes

Width: 24 in