Verdera™ 33 x 24 in. Voice Lighted Mirror

Part #K99571-VLAN-NA  |  Item #7573591  |  Manufacturer Part #99571-VLAN-NA

$ 799.02 EACH

Width:

24 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Verdera light guides provide optimal grooming and styling light output.
  • Light guides provide a consistent output, eliminating hot spots and dark spots.
  • Light brightness compatible with separate dimming switch (sold separately).
  • Integrated speakers and microphones built for superior sound and audio capability.
  • Voice control for volume adjustment and light brightness.
  • Manual control of on/off capability, light brightness & sound volume.
  • Down firing way-finding light, brightens via proximity sensor
  • Embedded with Amazon Alexa.
  • Supports Title 24 California Compliant and meets JA8 2016 standards.
  • Well-designed seamless integration of Amazon Alexa minimizes clutter and delivers optimal interaction.

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Verdera™

Color Temperature: 3000

Depth: 2 in

Height: 33 in

Installation Type: Wall Mount

Lumens: 2200

Material: Anodized Aluminum

Product Type: Voice Lighted Mirror

UL Listed: UL 962

Width: 24 in