33 x 34 in. Voice Lighted Mirror

You last purchased this on
 
KOHLER

Verdera™ 33 x 34 in. Voice Lighted Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verdera™ 33 x 34 in. Voice Lighted Mirror

  • Fast #
  • Part #K99572-VLAN-NA
  • Item #7573587
  • Manufacturer Part #99572-VLAN-NA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light guides provide a consistent output, eliminating hot spots and dark spots.
  • Light brightness compatible with separate dimming switch (sold separately).
  • Verdera Light guides provide optimal grooming and styling light output.
  • Embedded with Amazon Alexa.
  • Manual control of on/off capability, light brightness & sound volume.
  • Down firing way-finding light, brightens via proximity sensor.
  • Voice control for volume adjustment and light brightness.
  • Integrated speakers and microphones built for superior sound and audio capability.
  • Supports Title 24 California Compliant and meets JA8 2016 standards.
  • Pivoting side panels
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Verdera™
Color Rendering Index:
90
Color Temperature:
3000
Depth:
2 in
Height:
33 in
Installation Type:
Wall Mount
LED Light:
Yes
Light Bulb Type:
LED
Lumens:
2200
Material:
Aluminum
Mirror Shape:
Rectangle
Product Type:
Voice Lighted Mirror
Style:
Modern
UL Listed:
UL 962
Width:
34 in