Verdera® 30 in. Medicine Cabinet Aluminum

Part #K99010-NA  |  Manufacturer Part #99010-NA

Starting at
$ 646.76 EACH

Height:

40 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Nine adjustable tempered-glass shelves
  • Triple doors with full-overlay mirrors
  • Two-way adjustable hinges with 110° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Verdera®

Depth: 4-3/4 in

Glass Type: Tempered

Height: 40 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Material: Aluminum

Mirror Included: Yes

Width: 40 in