Verdera® Medicine Cabinet Wood Side Kit in Jersey Oak

Part #K99675-1WJ  |  Item #4801710  |  Manufacturer Part #99675-1WJ

$ 166.05 EACH
(Pricing is for Jersey Oak)

Color/Finish:
Jersey Oak

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For surface mounting of Verdera™ 30" tall medicine cabinets
  • Coordinates with vanities in the Kohler® Tailored® vanity collection
  • Material: Solid wood and wood veneers
  • Includes all hardware

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Verdera®

Color Finish: Jersey Oak

Color Finish Category: Browns

Depth: 1-1/16 in

IAPMO Listed: No

Installation Type: Surface Mount

Length: 30 in

Material: [Solid Wood, Veneers]

Medicine Cabinet Part Type: Side Kit

Product Type: Kit

Width: 3-7/16 in