Verdera® 20 x 30 in. Wall Mount Lighted Medicine Cabinet

Part #K99003-TLC-NA  |  Manufacturer Part #99003-TLC-NA

Starting at
$ 799.69 EACH

Size:

20 in x 30 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mount requires K-99012 or K-99675 side kit
  • Supports California Title 24 compliance; meets JA8 2016 standards
  • Slow-close hinges
  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 80 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours.
  • Compatible with wall-mount LED dimmers (not included), which allows you to control lighting from multiple locations in the room.

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: Verdera®

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 5-3/16 in

GSA Approved: No

Glass Type: Tempered

Height: 30 in

IAPMO Listed: No

Installation Type: Wall Mount

Lights Included: Yes

Lumens: 2200

Lumens per Watt LPW : 65

Material: Anodized Aluminum

Mirror Included: Yes

NSF Certified: No

Number Of Hours: 59000

Number of Doors: 1

Number of Shelves: 2

Size: 20 in x 30 in

UL Listed: UL 962

Volts: 120V

Width: 20 in