33 x 22 in. 3 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

You last purchased this on
 
KOHLER

Verse™ 33 x 22 in. 3 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verse™ 33 x 22 in. 3 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #K75791-3-NA
  • Item #7181782
  • Manufacturer Part #75791-3-NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large/medium bowls
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Includes installation hardware
  • SilentShield® sound-absorption technology offers quieter performance
  • Three faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Verse™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Faucet Center Size:
8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 18-7/16 in x 9 in
Sink Bowl Size, Right:
14-3/16 in x 15-11/16 in x 9 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
22 in