Bottom Basin Rack Stainless Steel

You last purchased this on
 
KOHLER

Undertone® Verse™ Bottom Basin Rack Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Undertone® Verse™ Bottom Basin Rack Stainless Steel

  • Fast #
  • Part #K3132-ST
  • Item #1854166
  • Manufacturer Part #3132-ST
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Fits in the large bowl of the Kohler® K-3372 Verse™ kitchen sink and the Kohler® K-3182 and Kohler® K-3181 Undertone® kitchen sinks
  • Rubber feet provide added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3372 Verse™, K-3182 and K-3181 Undertone® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Undertone® Verse™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1 in
IAPMO Listed -:
No
Length:
12-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Round
Size:
16-1/2in x 12-1/4 in
Width:
16-1/2 in