0 items

Kohler San Tropez® Vertical Spray Bidet

K4854

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drilled for fixture-mount bidet faucet and vacuum breaker
  • Front fill and vertical spray
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Popular styling with vertical spray coordinates with a wide variety of toilet styles

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
San Tropez®
Color Finish
Thunder™ Grey
Color Finish Category
Greys
Height
15-1/2 in
IAPMO Listed
Yes
Length
24-3/8 in
Material
Vitreous China
WaterSense Labeled
No
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday