0 items

Kohler Alteo™ Vertical Toilet Paper Holder

K37056

Color Finish

Starting at $26.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Alteo® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Vertical holder makes changing toilet tissue quick and simple

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/8 in
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-7/8 in
Material
Metal
Width
4-3/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday