Kohler Verticyl™ Rectangle Undercounter Lavatory Sink Mexican Sand

K2882-33

Manufacturer Part #: 2882-33

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Geometric rectangular basin with vertical sides
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Verticyl™
Color Finish
Mexican Sand™
Color Finish Category
Neutrals
Depth
6-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
19-13/16 in x 15-5/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
17-1/4 in x 13 in x 3-1/8 in
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday