KOHLER

Verticyl® Undermount Basin in White

Part #K2882  |  Manufacturer Part #2882-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Geometric rectangular basin with vertical sides
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Underside unglazed
  • Faucet not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Verticyl®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-13/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-13/16 in x 15-5/8 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-1/4 in x 13 in x 3-1/8 in

Sink Depth: 6-3/4 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 15-5/8 in