19-13/16 x 15-5/8 in. Rectangular Undermount Bathroom Sink in White
Verticyl® 19-13/16 x 15-5/8 in. Rectangular Undermount Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Countertop manufacturer or cutter must use the cut-out template provided by Kohler Co. (call 1-800-43-FOCUS).
- Template, required, not included: 1109226-7
- Undermount
- Geometric rectangular basin with vertical sides
- ADA compliant
- Overflow Drain
- No faucet holes; requires wall- or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Verticyl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-5/8 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 19-13/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- PipeTubing Size:
- 3/8 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/4 in x 13 in
- Sink Depth:
- 6-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- K2882-0
- Width:
- 15-5/8 in