0 items

Kohler Reve® Vessel Bathroom Sink

K4819

Color Finish

Starting at $386.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Reve® collection
  • Deep and v-shaped basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • Three or four hole faucet drilling
  • Vertical spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21-5/8 in x 14-3/4 in x 3 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Reve®
Color Finish
White
Color Finish Category
Whites
Depth
6-1/16 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
No Hole
GSA Approved
No
Height
7-1/16 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
21-5/8 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
21-5/8 in x 14-3/4 in
Shape
V-shaped
Width
14-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday