0 items

Kohler Lavinia® Vessels Bathroom Sink

K2367

Color Finish

Starting at $1307.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ample area allows for ease of use and creates a sense of grandeur in a bath or powder room
  • No faucet holes and requires wall-mount or counter mount faucet
  • Textured glass basin in an elevated plate shape

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Bowl Size Single Or Left
18-7/8 in x 18-7/8 in x 1-13/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
Collection
Lavinia®
Color Finish
Ice
Color Finish Category
Clear
Depth
3-7/8 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
19 in x 19 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday