Gooseneck Rainhead Arm with 2-Way Diverter in Vibrant® Brushed Bronze
Gooseneck Rainhead Arm with 2-Way Diverter in Vibrant® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between rainhead and handshower
- For use with Kohler® showerheads and handshowers (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-13688-G-CP Katalyst® Rainhead
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 6-3/16 in
- IAPMO Listed -:
- No
- Length:
- 18-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 18-3/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in