3-5/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Bronze
3-5/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- May be installed in pre-drilled sink holes or surfaces up to 2" thickness
- Holds up to 16 oz. of soap or lotion refillable from top
- Coordinates with Transitional style faucets
- Clamshell packed
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount, Above Counter
- Length:
- 3-3/8 in
- Material:
- Brass
- Spout Height:
- 3-5/16 in
- Spout Reach:
- 3-3/8 in