Kohler

Villager™ 60 x 30-1/4 in. Bathtub with Right Drain in Mexican Sand

Part #K716-33  |  Manufacturer Part #716-33

Color/Finish:
Mexican Sand™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60" x 30 1/4" x 14"
  • Designed for one-person bathing
  • Integral apron
  • Drain at left

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Bathtub Shape: Rectangle

CSA Certified: [CSA B651, CSA B45.2]

Collection: Villager™

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Drain Location: Right

Height: 14 in

Installation Type: Skirted

Length: 60 in

Material: Cast Iron

Width: 30-1/4 in